MDA-V-6/10-R
Eaton's Bussmann series Fuses, MDA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MDA-V-6/10-R

Eaton's Bussmann series Fuses, MDA Series

MDA-V-6/10-R

Eaton's Bussmann series Fuses, MDA Series
Buss Small Dimension Fuse
MFG Item Number
MDA-V-6/10-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Fuses, MDA Series
Item #
MDA-V-6/10-R
Buss Small Dimension Fuse

MDA Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.03125~30 Amps
  • 250VAC, 125VDC
  • Time Delay
  • UL, CSA Approvals
The Bussmann MDA Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • RoHS Versions Available
  • Optional Axial Leads
  • Ceramic Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number MDA-V-6/10-R
Manufacturer Eaton's Bussmann series
Product Series MDA
Family Series Eaton's Bussmann series Fuses, MDA Series
Description Buss Small Dimension Fuse
Fuse Type PC Mount
Current Rating 0.6 A
AC Voltage 250 VAC
Characteristic Time Delay
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Diameter 0.25 "
Length 1.25 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs