Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MDC-3FR-2-1M-18 Mencom Cordsets, Micro-DC Series, 3 PL MDC FEM RCP 1/2in. 1M 18G
MFG Item Number
MDC-3FR-2-1M-18
MDC-3FR-2-1M-18 Mencom Cordsets, Micro-DC Series, 3 PL MDC FEM RCP 1/2in. 1M 18G
MFG Item Number
MDC-3FR-2-1M-18
This item cannot be canceled or returned
Description
Cordsets, Micro-DC Series
3 PL MDC FEM RCP 1/2in. 1M 18G
Micro-DC Series Information
Male or Female Receptacles 60 Volt, 2 Amps IP67 Protection Rating The Micro‑DC (MDC) series, also known as Micro‑change or M12, is one of the most widely used industrial quick disconnects in the industrial market. Despite the name, these euro‑style connectors can be used in both AC or DC applications. They are commonly used in factory automation for items such as sensors, actuators, motors, switches, safety light curtains, mats, and interlock switches to name a few.
Specifications
Specifications
Manufacturer Part Number
MDC-3FR-2-1M-18
Manufacturer
Mencom
Product Series
Micro-DC
Family Series
Mencom Cordsets, Micro-DC Series
Description
3 PL MDC FEM RCP 1/2in. 1M 18G
Receptacle Description
Straight Receptacle
Connector Class
Micro (M12)
Connection Configuration
Female to Flying Leads
Receptacle Gender
Female
Angle
Straight
Number of Pins
5
Mounting
Front Mount
Connection
M12 x 1.00
Length
1 m
Mounting Threads
1/2 NPT
Protection Rating
IP67
Number of Wires
3
Max Voltage
300 VAC, 300 VDC
Current Rating
4 A
Operating Temperature
-40-105 °C
Status Indicator
None
Approvals
cULus
Net Weight
0.3 lbs
Gross Weight
0.3 lbs
MDC-3FR-2-1M-18
Mencom Cordsets, Micro-DC Series