MDC-44YFF
Mencom Cordsets, Micro-DC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MDC-44YFF

Mencom Cordsets, Micro-DC Series

MDC-44YFF

Mencom Cordsets, Micro-DC Series
MDC MAL TO 2 FEM SPLITTER
MFG Item Number
MDC-44YFF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Micro-DC Series
Item #
MDC-44YFF
MDC MAL TO 2 FEM SPLITTER

Micro-DC Series Information

  • Male or Female Receptacles
  • 60 Volt, 2 Amps
  • IP67 Protection Rating
The Micro‑DC (MDC) series, also known as Micro‑change or M12, is one of the most widely used industrial quick disconnects in the industrial market. Despite the name, these euro‑style connectors can be used in both AC or DC applications. They are commonly used in factory automation for items such as sensors, actuators, motors, switches, safety light curtains, mats, and interlock switches to name a few.

Specifications

Specifications
Manufacturer Part Number MDC-44YFF
Manufacturer Mencom
Product Series Micro-DC
Family Series Mencom Cordsets, Micro-DC Series
Description MDC MAL TO 2 FEM SPLITTER
Connector Class Micro (M12)
Number of Poles 4
Number of Pins 5
Connection Type Y-Splitter
Connection M12 x 1.00
Protection Rating IP67
Gender Male to (2) Female
Voltage 60 V
Current Rating 4 A
Comments 4 Pole Male to 4 Pole Females - See Catalog Page Circuit Diagram
Net Weight 0 lbs
Gross Weight 0 lbs