Micro-DC Series Information
| Manufacturer Part Number | MDC-4FP-10M-A50 |
|---|---|
| Manufacturer | Mencom |
| Product Series | Micro-DC |
| Family Series | Mencom Cordsets, Micro-DC Series |
| Description | 4 PL FM PLG SIL ARMOR 10M |
| Cable Type | AWM, PVC |
| Number of Pins | 5 |
| Connection Type | Straight Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 300 VAC, 300 VDC |
| Color | Yellow |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 10 m |
| Connector Class | Micro (M12) |
| Cable Shielding | None |
| Number of Wires | 4 |
| Number of Keys | 1 |
| Wire Size Range | 22 |
| Operating Temperature | -40-105 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | cULus |
| Comments | Silicone Tube Armor |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |