MDC-5MP-FW09
Mencom Connectors, Micro-DC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MDC-5MP-FW09 Mencom Connectors, Micro-DC Series, 5 PL MDC MAL PLG FIELD WIRE
MFG Item Number
MDC-5MP-FW09

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MDC-5MP-FW09 Mencom Connectors, Micro-DC Series, 5 PL MDC MAL PLG FIELD WIRE

MFG Item Number
MDC-5MP-FW09
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Micro-DC Series
Item #
MDC-5MP-FW09
5 PL MDC MAL PLG FIELD WIRE

Micro-DC Series Information

  • Male or Female Receptacles
  • 60 Volt, 2 Amps
  • IP67 Protection Rating
The Micro‑DC (MDC) series, also known as Micro‑change or M12, is one of the most widely used industrial quick disconnects in the industrial market. Despite the name, these euro‑style connectors can be used in both AC or DC applications. They are commonly used in factory automation for items such as sensors, actuators, motors, switches, safety light curtains, mats, and interlock switches to name a few.

Specifications

Specifications
Manufacturer Part Number MDC-5MP-FW09
Manufacturer Mencom
Product Series Micro-DC
Family Series Mencom Connectors, Micro-DC Series
Description 5 PL MDC MAL PLG FIELD WIRE
Connector Class Micro (M12)
Gender Male with Male Threads
Number of Poles 5
Number of Pins 5
Connection M12 x 1.00
Protection Rating IP67
Angle Straight
Cable Diameter Range 4-8 mm
Number of Cables 1
AC Voltage 125 VAC
DC Voltage 125 VDC
Current Rating 4 A
Contact Type Screw Terminal
Operating Temperature -25-85 °C
Body Material Polyamide
Material Nickel-Plated Brass
Approvals cULus
Net Weight 0.055 lbs
Gross Weight 0.055 lbs