Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MDC-5MR-2-18-DN Mencom Cordsets, DeviceNet Series, 5 PL MAL DEV NET RCP 18AWG
MFG Item Number
MDC-5MR-2-18-DN
MDC-5MR-2-18-DN Mencom Cordsets, DeviceNet Series, 5 PL MAL DEV NET RCP 18AWG
MFG Item Number
MDC-5MR-2-18-DN
This item cannot be canceled or returned
Description
Cordsets, DeviceNet Series
5 PL MAL DEV NET RCP 18AWG
DeviceNet Series Information
300V, 4 Amps 5 Poles IP67 Protection Rating DeviceNet is a popular ring and drop system transmitting power and signal. The idea is that the information flows around the entire machine via the trunk line and all of the sensors (proxes, photos, etc.) and actuators (valves, cylinders, etc.) come off of the trunk line via drops.
Specifications
Specifications
Manufacturer Part Number
MDC-5MR-2-18-DN
Manufacturer
Mencom
Product Series
DeviceNet
Family Series
Mencom Cordsets, DeviceNet Series
Description
5 PL MAL DEV NET RCP 18AWG
Receptacle Description
Straight Receptacle
Connector Class
Micro (M12)
Connection Configuration
Male to Flying Leads
Receptacle Gender
Male
Angle
Straight
Number of Pins
5
Mounting
Front Mount
Connection
M12 x 1.00
Length
0.3 m
Mounting Threads
1/2 NPT
Protection Rating
IP67
Number of Wires
5
Max Voltage
300 VAC, 300 VDC
Current Rating
4 A
Operating Temperature
-40-105 °C
Status Indicator
None
Approvals
cULus
Net Weight
0.052 lbs
Gross Weight
0.052 lbs
MDC-5MR-2-18-DN
Mencom Cordsets, DeviceNet Series