MDC-8MFR-TM
Mencom Cordsets, Micro-DC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MDC-8MFR-TM

Mencom Cordsets, Micro-DC Series

MDC-8MFR-TM

Mencom Cordsets, Micro-DC Series
8 PL MAL-FEM THRU MT RCP
MFG Item Number
MDC-8MFR-TM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Micro-DC Series
Item #
MDC-8MFR-TM
8 PL MAL-FEM THRU MT RCP

Micro-DC Series Information

  • Male or Female Receptacles
  • 60 Volt, 2 Amps
  • IP67 Protection Rating
The Micro‑DC (MDC) series, also known as Micro‑change or M12, is one of the most widely used industrial quick disconnects in the industrial market. Despite the name, these euro‑style connectors can be used in both AC or DC applications. They are commonly used in factory automation for items such as sensors, actuators, motors, switches, safety light curtains, mats, and interlock switches to name a few.

Specifications

Specifications
Manufacturer Part Number MDC-8MFR-TM
Manufacturer Mencom
Product Series Micro-DC
Family Series Mencom Cordsets, Micro-DC Series
Description 8 PL MAL-FEM THRU MT RCP
Receptacle Description Straight Receptacle
Connector Class Micro (M12)
Connection Configuration Male to Female
Receptacle Gender Male
Angle Straight
Number of Pins 8
Mounting Through Panel
Connection M12 x 1.00
Mounting Threads PG9
Protection Rating IP67
Number of Wires 8
Max Voltage 60 VAC, 60 VDC
Current Rating 2 A
Operating Temperature -40-105 °C
Status Indicator None
Approvals cULus
Net Weight 0.08 lbs
Gross Weight 0.08 lbs