Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Mencom Connectors, Micro-DC Series
MDC-8MP-FW07-R
Mencom Connectors, Micro-DC Series
8 PL FLD WIREABLE ML PLG R/A
MFG Item Number
MDC-8MP-FW07-R
This item cannot be canceled or returned
Description
Connectors, Micro-DC Series
8 PL FLD WIREABLE ML PLG R/A
Micro-DC Series Information
Male or Female Receptacles 60 Volt, 2 Amps IP67 Protection Rating The Micro‑DC (MDC) series, also known as Micro‑change or M12, is one of the most widely used industrial quick disconnects in the industrial market. Despite the name, these euro‑style connectors can be used in both AC or DC applications. They are commonly used in factory automation for items such as sensors, actuators, motors, switches, safety light curtains, mats, and interlock switches to name a few.
Specifications
Specifications
Manufacturer Part Number
MDC-8MP-FW07-R
Manufacturer
Mencom
Product Series
Micro-DC
Family Series
Mencom Connectors, Micro-DC Series
Description
8 PL FLD WIREABLE ML PLG R/A
Connector Class
Micro (M12)
Gender
Male with Male Threads
Number of Poles
8
Number of Pins
8
Connection
M12 x 1.00
Protection Rating
IP67
Angle
Right Angle
Cable Diameter Range
3-6.5 mm
Number of Cables
1
AC Voltage
60 VAC
DC Voltage
60 VDC
Current Rating
2 A
Contact Type
Screw Terminal
Operating Temperature
-25-85 °C
Body Material
Polyamide
Material
Nickel-Plated Brass
Approvals
cULus
Net Weight
0 lbs
Gross Weight
0 lbs
MDC-8MP-FW07-R
Mencom Connectors, Micro-DC Series