Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MDC82NS
Micro Data Center, NEMA Type 12, 42RU fo
This item cannot be canceled or returned
Description
Micro Data Center, NEMA Type 12, 42RU fo
Specifications
Specifications
Manufacturer Part Number
MDC82NS
Manufacturer
Panduit
Family Series
Panduit Enclosures
Description
Pre-configured micro data center, NEMA Type 12, 42U. The cabinet includes one solid side panel, one side panel with cutout for 12K BTU AC, network cabling, patch panels, cablemanagement, grounding, and casters
Accessory Type
Micro Data Center
Comments
42U
Net Weight
352 lbs
Gross Weight
352 lbs
MDC82NS
Panduit Enclosures