Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Mencom Cordsets, DeviceNet Series
MDCDN-5FP-DP1
Mencom Cordsets, DeviceNet Series
MFG Item Number
MDCDN-5FP-DP1
This item cannot be canceled or returned
Description
Cordsets, DeviceNet Series
DeviceNet Series Information
300V, 4 Amps 5 Poles IP67 Protection Rating DeviceNet is a popular ring and drop system transmitting power and signal. The idea is that the information flows around the entire machine via the trunk line and all of the sensors (proxes, photos, etc.) and actuators (valves, cylinders, etc.) come off of the trunk line via drops.
Specifications
Specifications
Manufacturer Part Number
MDCDN-5FP-DP1
Manufacturer
Mencom
Product Series
DeviceNet
Family Series
Mencom Cordsets, DeviceNet Series
Description
5 PL FEMALE MDC EOL PLG
Connector Class
Micro (M12)
Number of Poles
5
Number of Pins
5
Connection Type
Terminating Plug
Connection
M12 x 1.00
Protection Rating
IP67
Gender
Female
Net Weight
0 lbs
Gross Weight
0 lbs
MDCDN-5FP-DP1
Mencom Cordsets, DeviceNet Series