Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Cordsets, MIN Size I Series
MDCIN-3MFP-AD1
Mencom Cordsets, MIN Size I Series
3 PL MDC-MIN ADPTR 1-2;3-3;4-1
MFG Item Number
MDCIN-3MFP-AD1
This item cannot be canceled or returned
Description
Cordsets, MIN Size I Series
3 PL MDC-MIN ADPTR 1-2;3-3;4-1
MIN Size I Series Information
Specifications
Specifications
| Manufacturer Part Number |
MDCIN-3MFP-AD1 |
| Manufacturer |
Mencom |
| Product Series |
MIN Size I |
| Family Series |
Mencom Cordsets, MIN Size I Series |
| Description |
3 PL MDC-MIN ADPTR 1-2;3-3;4-1 |
| Connector Class |
Mini (7/8 in) to Micro (M12) |
| Number of Poles |
3 |
| Number of Pins |
5 |
| Connection Type |
Size Adapter |
| Connection |
M12 x 1.00 Male to 7/8-16 UN Female |
| Protection Rating |
IP67 |
| Gender |
Male to Female |
| Voltage |
300 V |
| Current Rating |
4 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MDCIN-3MFP-AD1
Mencom Cordsets, MIN Size I Series