MDCPM-12FP-0.3M-B
Mencom Cordsets, Micro-DC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MDCPM-12FP-0.3M-B

Mencom Cordsets, Micro-DC Series

MDCPM-12FP-0.3M-B

Mencom Cordsets, Micro-DC Series
12 PL MDC FEM PLUG 0.3M
MFG Item Number
MDCPM-12FP-0.3M-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Micro-DC Series
Item #
MDCPM-12FP-0.3M-B
12 PL MDC FEM PLUG 0.3M

Micro-DC Series Information


Specifications

Specifications
Manufacturer Part Number MDCPM-12FP-0.3M-B
Manufacturer Mencom
Product Series Micro-DC
Family Series Mencom Cordsets, Micro-DC Series
Description 12 PL MDC FEM PLUG 0.3M
Cable Type AWM, PUR
Number of Pins 12
Connection Type Straight Plug
Connection Configuration Female to Flying Leads
Max Voltage 30 VAC, 30 VDC
Color Black
Current Rating 1.5 A
Connection M12 x 1.00
Length 0.3 m
Connector Class Micro (M12)
Cable Shielding Foil
Number of Wires 12
Number of Keys 1
Wire Size Range 26
Operating Temperature -40-80 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP67
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals cULus
Net Weight 0.08 lbs
Gross Weight 0.08 lbs