Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MDD95-12N1B IXYS Power Modules, MDD Series, PMOD, Dual-Diode, 1200V, 120A
MFG Item Number
MDD95-12N1B
MDD95-12N1B IXYS Power Modules, MDD Series, PMOD, Dual-Diode, 1200V, 120A
MFG Item Number
MDD95-12N1B
This item cannot be canceled or returned
Description
Power Modules, MDD Series
PMOD, Dual-Diode, 1200V, 120A
- Direct Copper Bonded Al2 O3 ‑Ceramic Base Plate
- Planar Passivated Chips
- Isolation Voltage 3600 V
Specifications
Specifications
| Manufacturer Part Number |
MDD95-12N1B |
| Manufacturer |
IXYS |
| Product Series |
MDD |
| Family Series |
IXYS Power Modules, MDD Series |
| Description |
PMOD, Dual-Diode, 1200V, 120A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MDD95-12N1B
IXYS Power Modules, MDD Series