MDE1R05MVA
Crouzet Timers, Syr-line TMR48D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MDE1R05MVA Crouzet Timers, Syr-line TMR48D Series, Timer, Digital, 8-Pin, 1x5A, 100-240VAC/
MFG Item Number
MDE1R05MVA

MDE1R05MVA Crouzet Timers, Syr-line TMR48D Series, Timer, Digital, 8-Pin, 1x5A, 100-240VAC/

MFG Item Number
MDE1R05MVA
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Syr-line TMR48D Series
Item #
MDE1R05MVA
Timer, Digital, 8-Pin, 1x5A, 100-240VAC/

Syr-line TMR48D Series Information

  • Large LED or LCD Screen (13.2 mm)
  • Multi‑function and single‑function
  • Basic & Advance configuration modes
  • Multi‑range (0.05 s ‑ 9999 h)
  • Multi‑voltage (24‑240 V AC/DC)
  • 1 or 2 relay outputs (Changeover)
  • Memory option in event of a break in supply
  • Lock function
  • Up or down timing
  • DIN Sized (48x48 mm) Housing
  • Compact body (63 mm long)
  • Water & Dust‑proof (IP66)
  • 8‑Pins & 11‑Pins connections
The new Syr‑line Digital Timers has higher precision and many programming features with the biggest screen ever seen in the timer relays market and the most intuitive programming for ease to use and fast configuration

Videos

Specifications

Specifications
Manufacturer Part Number MDE1R05MVA
Manufacturer Crouzet
Product Series Syr-line TMR48D
Family Series Crouzet Timers, Syr-line TMR48D Series
Description Timer, Digital, 8-Pin, 1x5A, 100-240VAC/ DC, Multifunction E
Voltage 100-240 VAC, 100-240 VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 240 VAC, 250 VDC
Mounting Through Panel
Number of Digits 4
Maximum Time Preset 9,999 Hrs
Display Type LCD
Termination 8 Pin
Output (1) SPDT Relay
Protection Rating IP66
Memory EEPROM
Approvals CE, cULus
Net Weight 0.205 lbs
Gross Weight 0.27 lbs