Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Connectors, M12 Ethernet Series
MDE45-4FP-FW07-R
Mencom Connectors, M12 Ethernet Series
4 PL FM D-CODED FLD WR PLG R/A
MFG Item Number
MDE45-4FP-FW07-R
This item cannot be canceled or returned
Description
Connectors, M12 Ethernet Series
4 PL FM D-CODED FLD WR PLG R/A
M12 Ethernet Series Information
- 60V, 2A or 300V, 4A
- Male or Female Receptacles
- 4 or 8 Poles
- IP67 Protection Rated
Specifications
Specifications
| Manufacturer Part Number |
MDE45-4FP-FW07-R |
| Manufacturer |
Mencom |
| Product Series |
M12 Ethernet |
| Family Series |
Mencom Connectors, M12 Ethernet Series |
| Description |
4 PL FM D-CODED FLD WR PLG R/A |
| Connector Class |
Micro (M12) |
| Gender |
Female with Female Threads |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection |
M12 x 1.00 D-Coded |
| Protection Rating |
IP67 |
| Angle |
Right Angle |
| Cable Diameter Range |
3-6.5 mm |
| Number of Cables |
1 |
| AC Voltage |
250 VAC |
| DC Voltage |
250 VDC |
| Current Rating |
4 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-25-85 °C |
| Body Material |
Polyamide |
| Material |
Nickel-Plated Brass |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MDE45-4FP-FW07-R
Mencom Connectors, M12 Ethernet Series