M12 Ethernet Series Information
| Manufacturer Part Number | MDE45-4FP-RJ45-2M |
|---|---|
| Manufacturer | Mencom |
| Product Series | M12 Ethernet |
| Family Series | Mencom Cordsets, M12 Ethernet Series |
| Description | Cordset, MDE45 Fem to RJ45 Conn, 2M Length, Teal Jacket |
| Cable Type | AWM, PVC |
| Number of Pins | 4 |
| Connection Type | Female Straight Plug to RJ45 Plug |
| Connection Configuration | Male to Female |
| Max Voltage | 60 VAC, 60 VDC |
| Color | Teal |
| Current Rating | 1 A |
| Connection | M12 x 1.00 to RJ-45 |
| Length | 2 m |
| Connector Class | Micro (M12), RJ-45 |
| Cable Shielding | None |
| Number of Wires | 4 |
| Number of Keys | 3 |
| Wire Size Range | 24 |
| Operating Temperature | -20-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Data |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Comments | Twisted Pair CAT5e Cable |
| Net Weight | 0.185 lbs |
| Gross Weight | 0.185 lbs |