M12 Ethernet Series Information
| Manufacturer Part Number | MDE45-4MP-FW07-SS |
|---|---|
| Manufacturer | Mencom |
| Product Series | M12 Ethernet |
| Family Series | Mencom Connectors, M12 Ethernet Series |
| Description | M12 Male Plug, 4-P, Straight, Field- Wireable, 18-24AWG, 4A/250V Max, 3-6.5mm Cable, Stainless Stel |
| Connector Class | Micro (M12) |
| Gender | Male with Male Threads |
| Number of Poles | 4 |
| Number of Pins | 4 |
| Connection | M12 x 1.00 D-Coded |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 3-6.5 mm |
| Number of Cables | 1 |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Current Rating | 4 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -25-85 °C |
| Body Material | Polyamide |
| Material | Stainless Steel |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |