MDE45-8CBL-C
Mencom Wire & Cable, CAT5e Cable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MDE45-8CBL-C Mencom Wire & Cable, CAT5e Cable Series, 8 COND CAT 5 PVC JACKET 100 FT

MFG Item Number
MDE45-8CBL-C

MDE45-8CBL-C Mencom Wire & Cable, CAT5e Cable Series, 8 COND CAT 5 PVC JACKET 100 FT

MFG Item Number
MDE45-8CBL-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, CAT5e Cable Series
Item #
MDE45-8CBL-C
8 COND CAT 5 PVC JACKET 100 FT

CAT5e Cable Series Information


Specifications

Specifications
Manufacturer Part Number MDE45-8CBL-C
Manufacturer Mencom
Product Series CAT5e Cable
Family Series Mencom Wire & Cable, CAT5e Cable Series
Description 8 COND CAT 5 PVC JACKET 100 FT
Number of Pairs 4
Conductor Type Solid
Wire Size Range 24 AWG
Jacket Color Teal
Voltage 60 V
Temperature Rating -4-176 °F
Plenum or Riser? Riser
Shielding Unshielded
Drain Wire None
Insulation Material PVC
Length 100 '
Application Cat5e Cable
Net Weight 0 lbs
Gross Weight 0 lbs