Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MDE45-8MR-PG9-2M Mencom Cordsets, M12 Ethernet Series, 8 PL MDC ETHRNT RCP 2M
MFG Item Number
MDE45-8MR-PG9-2M
MDE45-8MR-PG9-2M Mencom Cordsets, M12 Ethernet Series, 8 PL MDC ETHRNT RCP 2M
MFG Item Number
MDE45-8MR-PG9-2M
This item cannot be canceled or returned
Description
Cordsets, M12 Ethernet Series
M12 Ethernet Series Information
- 60V, 2A or 300V, 4A
- Male or Female Receptacles
- 4 or 8 Poles
- IP67 Protection Rated
Specifications
Specifications
| Manufacturer Part Number |
MDE45-8MR-PG9-2M |
| Manufacturer |
Mencom |
| Product Series |
M12 Ethernet |
| Family Series |
Mencom Cordsets, M12 Ethernet Series |
| Description |
8 PL MDC ETHRNT RCP 2M |
| Receptacle Description |
Straight Receptacle |
| Connector Class |
Micro (M12) |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
8 |
| Mounting |
Front Mount |
| Connection |
M12 x 1.00 |
| Length |
2 m |
| Mounting Threads |
PG9 |
| Protection Rating |
IP67 |
| Number of Wires |
8 |
| Max Voltage |
60 VAC, 60 VDC |
| Current Rating |
2 A |
| Operating Temperature |
-40-80 °C |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.762 lbs |
| Gross Weight |
0.762 lbs |
MDE45-8MR-PG9-2M
Mencom Cordsets, M12 Ethernet Series