MDE45WB-4CBL-C
Mencom Wire & Cable, CAT5e Cable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MDE45WB-4CBL-C Mencom Wire & Cable, CAT5e Cable Series, 2 PR 24AWG TPE CAT 5E 100ft.

MFG Item Number
MDE45WB-4CBL-C

MDE45WB-4CBL-C Mencom Wire & Cable, CAT5e Cable Series, 2 PR 24AWG TPE CAT 5E 100ft.

MFG Item Number
MDE45WB-4CBL-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, CAT5e Cable Series
Item #
MDE45WB-4CBL-C
2 PR 24AWG TPE CAT 5E 100ft.

CAT5e Cable Series Information


Specifications

Specifications
Manufacturer Part Number MDE45WB-4CBL-C
Manufacturer Mencom
Product Series CAT5e Cable
Family Series Mencom Wire & Cable, CAT5e Cable Series
Description 2 PR 24AWG TPE CAT 5E 100ft.
Number of Pairs 2
Conductor Type Solid
Wire Size Range 24 AWG
Jacket Color Teal
Voltage 150 V
Temperature Rating -40-176 °F
Plenum or Riser? Riser
Shielding Overall
Drain Wire None
Insulation Material TPE
Length 100 '
Application Cat5e Cable
Net Weight 0 lbs
Gross Weight 0 lbs