MDL-5-R
Eaton's Bussmann series Fuses, MDL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MDL-5-R Eaton's Bussmann series Fuses, MDL Series, BUSS SMALL DIMENSION FUSE
MFG Item Number
MDL-5-R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MDL-5-R Eaton's Bussmann series Fuses, MDL Series, BUSS SMALL DIMENSION FUSE

MFG Item Number
MDL-5-R
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, MDL Series
Item #
MDL-5-R
BUSS SMALL DIMENSION FUSE

MDL Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.01~40 Amps
  • 32VAC or 250VAC
  • Time Delay
  • UL, CSA Approvals
The Bussmann MDL Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • RoHS Versions Available
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number MDL-5-R
Manufacturer Eaton's Bussmann series
Product Series MDL
Family Series Eaton's Bussmann series Fuses, MDL Series
Description Eaton MDL Series Time-delay fuse 5A, 250 Vac, 32 Vdc self certified
Fuse Type Miniature
Current Rating 5 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Glass
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
Alternatives
MDL-5
MDL-5
Eaton's Bussmann series Fuses, MDL Series