Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, M Series
MDL2700
Eaton Circuit Breakers, M Series
CIRCUIT BREAKER, 2-P, 700A/600VAC
This item cannot be canceled or returned
Description
Circuit Breakers, M Series
CIRCUIT BREAKER, 2-P, 700A/600VAC
- HCAR Rated
- Available as Individual Components, or Factory Assembled Complete Breakers
- Non‑Interchangeable Trip Units are Suitable for Reverse Feed Use
- 2 or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
MDL2700 |
| Manufacturer |
Eaton |
| Product Series |
M |
| Family Series |
Eaton Circuit Breakers, M Series |
| Description |
CIRCUIT BREAKER, 2-P, 700A/600VAC 50kAIC@480VAC INCLft.S LINE AND LOAD TERMINAL LUGS |
| Poles |
2 |
| Current Rating |
700 A |
| Max Voltage |
250 VDC, 600 VAC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CE, UL |
| Gross Weight |
26.65 lbs |
| Net Weight |
26.65 lbs |
MDL2700
Eaton Circuit Breakers, M Series