Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, M Series
MDLB3800FT36W
Eaton Circuit Breakers, M Series
MDLB 50KA 3P BRKR W/ 310+ ETU 800A, LSIG
MFG Item Number
MDLB3800FT36W
This item cannot be canceled or returned
Description
Circuit Breakers, M Series
MDLB 50KA 3P BRKR W/ 310+ ETU 800A, LSIG
- HCAR Rated
- Available as Individual Components, or Factory Assembled Complete Breakers
- Non‑Interchangeable Trip Units are Suitable for Reverse Feed Use
- 2 or 3 Poles
Specifications
Specifications
| Manufacturer Part Number |
MDLB3800FT36W |
| Manufacturer |
Eaton |
| Product Series |
M |
| Family Series |
Eaton Circuit Breakers, M Series |
| Description |
Eaton Series C electronic molded case circuit breaker, MDL-frame, MDLB, Complete breaker, Digitrip 310 RMS, Electronic LSIG trip type, Three-pole, 800A, 65 kAIC at 240 Vac, 50 kAIC at 480 Vac, Without terminals, 50/60 Hz |
| Poles |
3 |
| Current Rating |
800 A |
| Max Voltage |
250 VDC, 600 VAC |
| Electronic Trip Unit |
LSIG |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CE, UL |
| Gross Weight |
30.685 lbs |
| Net Weight |
30 lbs |
MDLB3800FT36W
Eaton Circuit Breakers, M Series