MDM-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MDM-1

Eaton's Bussmann series Fuses

MDM-1

Eaton's Bussmann series Fuses
FUSE, 1A
MFG Item Number
MDM-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
MDM-1
FUSE, 1A

Series Information

Specifications

Specifications
Manufacturer Part Number MDM-1
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, 1A
Fuse Type Miniature
Current Rating 1 A
Net Weight 0.02 lbs
Gross Weight 0.0013 lbs