Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MDM-12 Eaton's Bussmann series Fuses, FUSE
MDM-12 Eaton's Bussmann series Fuses, FUSE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MDM-12 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
FUSE |
| Fuse Type |
Miniature |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.338 lbs |
MDM-12
Eaton's Bussmann series Fuses