MDM-30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MDM-30 Eaton's Bussmann series Fuses, FUSE, 30A

MFG Item Number
MDM-30

MDM-30 Eaton's Bussmann series Fuses, FUSE, 30A

MFG Item Number
MDM-30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
MDM-30
FUSE, 30A

Series Information

Specifications

Specifications
Manufacturer Part Number MDM-30
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, 30A
Fuse Type Miniature
Current Rating 30 A
Net Weight 0.03 lbs
Gross Weight 0.0019 lbs