MDM-4
Eaton's Bussmann series Fuses, MDM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MDM-4

Eaton's Bussmann series Fuses, MDM Series

MDM-4

Eaton's Bussmann series Fuses, MDM Series
FUSE, 4A
MFG Item Number
MDM-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, MDM Series
Item #
MDM-4
FUSE, 4A

MDM Series Information

  • .1~40 Amps
  • 32VAC, 125VAC, 250VAC
  • Time Delay
  • Glass Tube
  • UL Listed
These fuses avoid needless blows from starting currents or surges. They have a fuse link which operates only on very high overloads or short‑circuits‑they have a thermal cutout Which functions on low overloads‑ the thermal cutout cannot operate quickly at any load, hence long time‑lag is obtained. Yet protection is afforded against short‑circuits or continued overloads.

Specifications

Specifications
Manufacturer Part Number MDM-4
Manufacturer Eaton's Bussmann series
Product Series MDM
Family Series Eaton's Bussmann series Fuses, MDM Series
Description FUSE, 4A
Fuse Type Miniature
Current Rating 4 A
AC Voltage 32 VAC
Characteristic Time Delay
Material Glass
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals UL
Net Weight 0.02 lbs
Gross Weight 0.0013 lbs