Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Mencom Cordsets, Micro-DC Series
MDNT-3YFF-0.3M
Mencom Cordsets, Micro-DC Series
3 PL MDC ML TO 2 NANT FM 0.3M
MFG Item Number
MDNT-3YFF-0.3M
This item cannot be canceled or returned
Description
Cordsets, Micro-DC Series
3 PL MDC ML TO 2 NANT FM 0.3M
Micro-DC Series Information
Male or Female Receptacles 60 Volt, 2 Amps IP67 Protection Rating The Micro‑DC (MDC) series, also known as Micro‑change or M12, is one of the most widely used industrial quick disconnects in the industrial market. Despite the name, these euro‑style connectors can be used in both AC or DC applications. They are commonly used in factory automation for items such as sensors, actuators, motors, switches, safety light curtains, mats, and interlock switches to name a few.
Specifications
Specifications
Manufacturer Part Number
MDNT-3YFF-0.3M
Manufacturer
Mencom
Product Series
Micro-DC
Family Series
Mencom Cordsets, Micro-DC Series
Description
3 PL MDC ML TO 2 NANT FM 0.3M
Cable Type
AWM, PVC
Number of Pins
3
Max Voltage
60 VAC, 60 VDC
Color
Black
Current Rating
4 A
Splitter Type
Y-Splitter
Gender
(1) Male to (2) Female
Branch Gender(s)
(2) Female
Side 1 Gender
Male
Connection Description
(1) M12 Male Connector to (2) M8 Female Corded Connectors
Connection
M12 x 1.00, M8 x 1.00
Connector Class
Micro (M12) to Pico (M8)
Material
Nickel-Plated Brass
Length
0.3 m
Wire Size Range
24 AWG
Number of Wires
3
Number of Keys
1
Cable Shielding
None
Operating Temperature
-40-105 °C
Illuminated
No
Status Indicator
None
Protection Rating
IP67
Net Weight
0.095 lbs
Gross Weight
0.095 lbs
MDNT-3YFF-0.3M
Mencom Cordsets, Micro-DC Series