Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MDP100-24-2C |
|---|---|
| Manufacturer | Micron Industries |
| Family Series | Micron Industries Power Supplies |
| Description | DINergy Power Supply, 340-575 VAC Primary, 24 VDC Secondary, 4.20 A, 2P, 100W |
| Power | 100.8 W |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 460-480 VAC |
| Phase | 2 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 4.2 A |
| Mounting | DIN Rail |
| Operating Temperature | -40-160 °F |
| Net Weight | 1.07 lbs |
| Gross Weight | 1.25 lbs |