Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MDP18-24A-1C Micron Industries Power Supplies, DINergy Power Supply, 85-264 VAC
MFG Item Number
MDP18-24A-1C
MDP18-24A-1C Micron Industries Power Supplies, DINergy Power Supply, 85-264 VAC
MFG Item Number
MDP18-24A-1C
Description
DINergy Power Supply, 85-264 VAC
Specifications
Specifications
| Manufacturer Part Number |
MDP18-24A-1C |
| Manufacturer |
Micron Industries |
| Family Series |
Micron Industries Power Supplies |
| Description |
DINergy Power Supply, 85-264 VAC Primary, 24 VDC Secondary, 0.75 A, 1P, 18W |
| Power |
18 W |
| Nominal Input Voltage |
120 VAC |
| AC Voltage |
110-120 VAC |
| Phase |
1 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
24 VDC |
| Output Current |
0.75 A |
| Mounting |
DIN Rail |
| Operating Temperature |
-40-160 °F |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.48 lbs |
MDP18-24A-1C
Micron Industries Power Supplies