Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Micron Industries Power Supplies
MDP30-24A-1C
Micron Industries Power Supplies
Power Supply, 24VDC, 1.25A, 1Ph, 30W
MFG Item Number
MDP30-24A-1C
Description
Power Supply, 24VDC, 1.25A, 1Ph, 30W
Specifications
Specifications
| Manufacturer Part Number |
MDP30-24A-1C |
| Manufacturer |
Micron Industries |
| Family Series |
Micron Industries Power Supplies |
| Description |
Power Supply, 24VDC, 1.25A, 1Ph, 30W 85-264VAC Input, DIN Mount |
| Capacity |
30 W |
| Voltage |
24 VDC |
| Nominal Voltage |
120 VAC, 125 VDC, 250 VDC, 380 VDC |
| Mounting |
DIN Rail |
| Net Weight |
0.61 lbs |
| Gross Weight |
0.765 lbs |
MDP30-24A-1C
Micron Industries Power Supplies