MDP50-24A-1CS
Micron Industries Power Supplies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MDP50-24A-1CS

Micron Industries Power Supplies

MDP50-24A-1CS

Micron Industries Power Supplies
DINergy Power Supply, 85-264 VAC
MFG Item Number
MDP50-24A-1CS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
MDP50-24A-1CS
DINergy Power Supply, 85-264 VAC

Series Information

Specifications

Specifications
Manufacturer Part Number MDP50-24A-1CS
Manufacturer Micron Industries
Family Series Micron Industries Power Supplies
Description DINergy Power Supply, 85-264 VAC Primary, 24 VDC Secondary, 2.08A, 1P 50W
Capacity 50 W
Voltage 24 VDC
Nominal Voltage 120 VAC, 125 VDC, 250 VDC, 380 VDC
Mounting DIN Rail
Net Weight 0.415 lbs
Gross Weight 0.54 lbs