Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Pressure Switches, MDPC Series
MDPC-212
Dwyer Instruments Pressure Switches, MDPC Series
Mini Digital Press Contr -14.5-145
This item cannot be canceled or returned
Description
Pressure Switches, MDPC Series
Mini Digital Press Contr -14.5-145
Specifications
Specifications
| Manufacturer Part Number |
MDPC-212 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
MDPC |
| Family Series |
Dwyer Instruments Pressure Switches, MDPC Series |
| Description |
Mini Digital Press Contr -14.5-145 PSI (-100-1000Kpa) Npn Output 4-20Ma Outer Conn 1/8In NPT |
| Pressure Range |
-14.5-145 psi |
| Ambient Temperature |
32-122 °F |
| Connection |
1/8 NPT |
| Power Supply |
12-24 VDC |
| Material |
Polycarbonate |
| Output |
4-20 mA |
| Approvals |
CE, UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
MDPC-212
Dwyer Instruments Pressure Switches, MDPC Series