Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MDQ Series Information
| Manufacturer Part Number | MDQ-1/4 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | MDQ |
| Family Series | Eaton's Bussmann series Fuses, MDQ Series |
| Description | Eaton MDQ Series Duel-element, Time-delay fuse 0.20A, 250 Vac, 32 Vdc self certified, MDQ-1-4 |
| Fuse Type | Miniature |
| Current Rating | 0.25 A |
| AC Voltage | 250 VAC |
| Characteristic | Time Delay |
| Material | Glass |
| Interrupt Rating | 35 A @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.25 " |
| Length | 1.25 " |
| Approvals | CSA, UL |
| Net Weight | 0.0132 lbs |
| Gross Weight | 0.0132 lbs |