MDQ-0.750
Eaton's Bussmann series Fuses, MDQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MDQ-0.750 Eaton's Bussmann series Fuses, MDQ Series, BUSS SMALL DIMENSION FUSE
MFG Item Number
MDQ-3/4

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MDQ-0.750 Eaton's Bussmann series Fuses, MDQ Series, BUSS SMALL DIMENSION FUSE

MFG Item Number
MDQ-3/4
Item Number
MDQ-0.750
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, MDQ Series
Item #
MDQ-0.750
BUSS SMALL DIMENSION FUSE

MDQ Series Information

  • 1/4 x 1 1/4 Inches
  • .01~ 15 Amps
  • 250VAC
  • Time Delay Protection
  • UL, CSA Approvals
The Bussman MDQ Series are a group of low voltage, general‑purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.
  • Glass Tube


Specifications

Specifications
Manufacturer Part Number MDQ-3/4
Manufacturer Eaton's Bussmann series
Product Series MDQ
Family Series Eaton's Bussmann series Fuses, MDQ Series
Description Eaton MDQ Series Duel-element, Time-delay fuse 0.75A, 250 Vac, 32 Vdc self certified, MDQ-3-4
Fuse Type Miniature
Current Rating 0.75 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Glass
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals CSA, UL
Net Weight 0.0132 lbs
Gross Weight 0.0132 lbs