Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Dwyer Instruments Pressure Switches, MDS Series
MDS-7
Dwyer Instruments Pressure Switches, MDS Series
Miniature Pressure Switch 8In WC
This item cannot be canceled or returned
Description
Pressure Switches, MDS Series
Miniature Pressure Switch 8In WC
The SERIES MDS Pressure Switch is designed with a double diaphragm to protect false actuation due to shock and vibration. This low cost pressure switch has a minimum 20 million cycle life expectancy, and an extremely fast response time, making this an ideal device for OEM orders.
SPST Normally Open Polycarbonate Housing cULus Approved
Specifications
Specifications
Manufacturer Part Number
MDS-7
Manufacturer
Dwyer Instruments
Product Series
MDS
Family Series
Dwyer Instruments Pressure Switches, MDS Series
Description
Miniature Pressure Switch 8In WC Set Point
Contact Type
SPST
Electrical Connection
Quick Connect
Gauge Proof Pressure
500 psig
Approvals
cULus
Net Weight
0.05 lbs
Gross Weight
0.05 lbs
MDS-7
Dwyer Instruments Pressure Switches, MDS Series