MDU-S1-1SAA
HellermannTyton Networking Boxes, S1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MDU-S1-1SAA HellermannTyton Networking Boxes, S1 Series, S1 Enclosure, 10- 15 mm, SC-APC

MFG Item Number
MDU-S1-1SAA

MDU-S1-1SAA HellermannTyton Networking Boxes, S1 Series, S1 Enclosure, 10- 15 mm, SC-APC

MFG Item Number
MDU-S1-1SAA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Networking Boxes, S1 Series
Item #
MDU-S1-1SAA
S1 Enclosure, 10- 15 mm, SC-APC

S1 Series Information

  • Enclosure is sealed to maintain the IP55 (NEMA 4) rating for long‑term outdoor performance
  • Internal positive fiber management maintains a minimum 30 mm bend radius throughout, ensuring reliable data throughput
  • A hinged cover prevents access to the network cables and splicing area

Specifications

Specifications
Manufacturer Part Number MDU-S1-1SAA
Manufacturer HellermannTyton
Product Series S1
Family Series HellermannTyton Networking Boxes, S1 Series
Description S1 Enclosure, 10- 15 mm, SC-APC Simplex, With Adapters Installed, Gray, 1/pkg
Number of Ports 8
Color Gray
Net Weight 0 lbs
Gross Weight 0 lbs