Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MDUS3-X1LDP HellermannTyton Networking Boxes, S3 Series, S3 Splice & Patch Encl, 96-Fiber
MFG Item Number
MDUS3-X1LDP
MDUS3-X1LDP HellermannTyton Networking Boxes, S3 Series, S3 Splice & Patch Encl, 96-Fiber
MFG Item Number
MDUS3-X1LDP
This item cannot be canceled or returned
Description
Networking Boxes, S3 Series
S3 Splice & Patch Encl, 96-Fiber
- Multiple input/output points to run to multiple locations from one box
- Supports cabled, blown, pushed and pulled fiber deployments to accommodate any construction style
Specifications
Specifications
| Manufacturer Part Number |
MDUS3-X1LDP |
| Manufacturer |
HellermannTyton |
| Product Series |
S3 |
| Family Series |
HellermannTyton Networking Boxes, S3 Series |
| Description |
S3 Splice & Patch Encl, 96-Fiber Splice, 12 LC/APC Adapters and Pigtails, Wall Mnt, Gray, 1/pkg |
| Number of Ports |
7 |
| Color |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MDUS3-X1LDP
HellermannTyton Networking Boxes, S3 Series