Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MDUS5-BL3QAP HellermannTyton Networking Boxes, S5 Series, S5 Splice & Patch Enclosure, 144
MFG Item Number
MDUS5-BL3QAP
MDUS5-BL3QAP HellermannTyton Networking Boxes, S5 Series, S5 Splice & Patch Enclosure, 144
MFG Item Number
MDUS5-BL3QAP
This item cannot be canceled or returned
Description
Networking Boxes, S5 Series
S5 Splice & Patch Enclosure, 144
- High fiber splice capacity to accommodate large MDUs or be used as a Building Entry Point (BEP)
- UV stable enclosure with IP54 (NEMA 3S) sealing and IK08 impact rating for long‑term outdoor performance
- Supports cabled, blown, pushed and pulled fiber deployments to accommodate any construction style
Specifications
Specifications
| Manufacturer Part Number |
MDUS5-BL3QAP |
| Manufacturer |
HellermannTyton |
| Product Series |
S5 |
| Family Series |
HellermannTyton Networking Boxes, S5 Series |
| Description |
S5 Splice & Patch Enclosure, 144 Fiber Splice, 96 LC/APC adapters & pigtails, Wall Mnt, Gray, 1/pkg |
| Number of Ports |
8 |
| Color |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MDUS5-BL3QAP
HellermannTyton Networking Boxes, S5 Series