Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MDVF05-D230-PCM Minarik Drives Drives, MDVF Series, 4Q VFDu Chassis Dual+Dblr 5A w/ Iso
MFG Item Number
MDVF05-D230-PCM
MDVF05-D230-PCM Minarik Drives Drives, MDVF Series, 4Q VFDu Chassis Dual+Dblr 5A w/ Iso
MFG Item Number
MDVF05-D230-PCM
This item cannot be canceled or returned
Description
4Q VFDu Chassis Dual+Dblr 5A w/ Iso
Specifications
Specifications
| Manufacturer Part Number |
MDVF05-D230-PCM |
| Manufacturer |
Minarik Drives |
| Product Series |
MDVF |
| Family Series |
Minarik Drives Drives, MDVF Series |
| Description |
4Q VFDu Chassis Dual+Dblr 5A w/ Iso |
| Phase |
3 |
| HP (Constant Torque Rating) |
0.5 hp |
| Amps (Constant Torque Rating) |
5 A |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Enclosure |
Open Chassis |
| Net Weight |
2.445 lbs |
| Gross Weight |
2.89 lbs |
MDVF05-D230-PCM
Minarik Drives Drives, MDVF Series