MDX-1.250
Eaton's Bussmann series Fuses, MDX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MDX-1.250 Eaton's Bussmann series Fuses, MDX Series, FUSE, 1.250A(1-1/4A)
MFG Item Number
MDX-1-1/4

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MDX-1.250 Eaton's Bussmann series Fuses, MDX Series, FUSE, 1.250A(1-1/4A)

MFG Item Number
MDX-1-1/4
Item Number
MDX-1.250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, MDX Series
Item #
MDX-1.250
FUSE, 1.250A(1-1/4A)

MDX Series Information

  • 1/4 x 1 1/4 Inches
  • 1.25~7 Amps
  • 125VAC or 250VAC
  • Dual Element Time Delay
  • UL Approvals
These fuses avoid needless blows from starting currents or surges. They have a fuse link which operates only on a very high overloads or short‑circuits‑they have a thermal cutout which functions on low overloads‑the thermal cutout cannot operate quickly at any load, hence long time‑lag is obtained. Yet protection is afforded against short‑circuits or continued overloads.
  • Glass Tube

Specifications

Specifications
Manufacturer Part Number MDX-1-1/4
Manufacturer Eaton's Bussmann series
Product Series MDX
Family Series Eaton's Bussmann series Fuses, MDX Series
Description FUSE, 1.250A(1-1/4A)
Fuse Type Miniature
Current Rating 1.25 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Glass
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
Alternatives
MDL-1.250-R
MDL-1.250-R
Eaton's Bussmann series Fuses, MDL Series