ME100125
Appleton Fittings, Threaded Enlarger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ME100125

Appleton Fittings, Threaded Enlarger Series

ME100125

Appleton Fittings, Threaded Enlarger Series
1 TO 1-1/4 IN M ENLARGER
Item Number
ME100125
MFG Item Number
ME100-125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Threaded Enlarger Series
Item #
ME100125
1 TO 1-1/4 IN M ENLARGER

Threaded Enlarger Series Information

Appleton and O‑Z/Gedney threaded enlargers are used to adapt an outlet hole to the next larger size of conduit. The offset nipples provide box to box connection of knockouts and allows misaligned knockout connection by rolling the offset nipple until aligned with each knockout. Bushed nipples are used through knockouts to connect box to conduit coupling. They can be used with a locknut to connect two boxes side by side or back to back or to connect fixture housings and continuous runs.

Specifications

Specifications
Manufacturer Part Number ME100-125
Manufacturer Appleton
Product Series Threaded Enlarger
Family Series Appleton Fittings, Threaded Enlarger Series
Description IMC/Rigid Conduit Male Enlarger, Type Threaded Hex Head, Large End Trade Size 1-1/4 Inch, Small End Trade Size 1 Inch, Size 2.25 Inch Dia x 1.62 Inch L, Material Steel, Approval UL E11853/E14814/514B, CSA C22.2, Used On IMC/Rigid Conduit, Applicable
Connection Type Male/Female
External Thread 1 "
Internal Thread 1-1/4 "
Length 1.62 "
Material Steel
Composition Metallic
Hazardous Location No
Comments NEMA FB-1
Net Weight 0.47 lbs
Gross Weight 0.44 lbs