Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ME120E Eaton Contactors, me DP control contactor, 250v dc SZ1
ME120E Eaton Contactors, me DP control contactor, 250v dc SZ1
This item cannot be canceled or returned
Description
me DP control contactor, 250v dc SZ1
Specifications
Specifications
Manufacturer Part Number
ME120E
Manufacturer
Eaton
Family Series
Eaton Contactors
Description
Eaton DC contactor, Definite Purpose 600 Volt Contactor; Size 1; 25-AMP; 2NO Contacts; w/Provision for Mechanical Interlock; 2 Electrical Interlocks; Coil Voltage of 250 VDC; Front Connected
Nominal Coil Voltage
600 VAC
Coil Voltage
600 VAC
Poles
2NO
Approvals
CSA
Net Weight
0 lbs
Gross Weight
1 lb