Series Information
| Manufacturer Part Number | ME120E |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton DC contactor, Definite Purpose 600 Volt Contactor; Size 1; 25-AMP; 2NO Contacts; w/Provision for Mechanical Interlock; 2 Electrical Interlocks; Coil Voltage of 250 VDC; Front Connected |
| Nominal Coil Voltage | 600 VAC |
| Coil Voltage | 600 VAC |
| Poles | 2NO |
| Approvals | CSA |
| Net Weight | 0 lbs |
| Gross Weight | 1 lb |