Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mennekes Electrical Products Disconnect Switches
ME20DS1A-M2
Mennekes Electrical Products Disconnect Switches
25A 3P 600V DS SWITCH W/AUX CONTACTS
MFG Item Number
ME20DS1A-M2
Description
Disconnect Switches, Series
25A 3P 600V DS SWITCH W/AUX CONTACTS
Specifications
Specifications
| Manufacturer Part Number |
ME20DS1A-M2 |
| Manufacturer |
Mennekes Electrical Products |
| Family Series |
Mennekes Electrical Products Disconnect Switches |
| Description |
25A 3P 600V DS SWITCH W/AUX CONTACTS |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Current Rating |
25 A |
| Operator Type |
Selector - Red |
| Mounting |
Surface |
| Fusible |
No |
| Auxiliary Contact |
1NO, 1NC |
| Enclosure Composition |
Non-Metallic |
| Protection Rating |
IP69K |
| Approvals |
CSA, cULus, NSF, UL |
| Net Weight |
1.925 lbs |
| Gross Weight |
2.26 lbs |
ME20DS1A-M2
Mennekes Electrical Products Disconnect Switches