Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ME20MS2A-M2 Mennekes Electrical Products Disconnect Switches, HDI Series, Disconnect Switch, 3-P, 25A/600VAC,
MFG Item Number
ME20MS2A-M2
ME20MS2A-M2 Mennekes Electrical Products Disconnect Switches, HDI Series, Disconnect Switch, 3-P, 25A/600VAC,
MFG Item Number
ME20MS2A-M2
This item cannot be canceled or returned
Description
Disconnect Switches, HDI Series
Disconnect Switch, 3-P, 25A/600VAC,
- Suitable as a Motor Disconnect
- Non‑Fusible
- 20‑200 Amp Options
- NEMA 4X, 12
- High Visibility Handle
- Available in Standard and Large Enclosure Sizes
Specifications
Specifications
| Manufacturer Part Number |
ME20MS2A-M2 |
| Manufacturer |
Mennekes Electrical Products |
| Product Series |
HDI |
| Family Series |
Mennekes Electrical Products Disconnect Switches, HDI Series |
| Description |
Disconnect Switch, 3-P, 25A/600VAC, N4X/12 Enclosed, UL508 Listed, HDI Series, w/Aux Contacts |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Current Rating |
25 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Surface |
| Fusible |
No |
| Auxiliary Contact |
1NO, 1NC |
| Approvals |
CSA, UL |
| Net Weight |
3 lbs |
| Gross Weight |
3.135 lbs |
ME20MS2A-M2
Mennekes Electrical Products Disconnect Switches, HDI Series