Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ME30FS-M2 Mennekes Electrical Products Disconnect Switches, FS Series, Disconnect Switch Kit, 3-P, 30A/600V
MFG Item Number
ME30FS-M2
ME30FS-M2 Mennekes Electrical Products Disconnect Switches, FS Series, Disconnect Switch Kit, 3-P, 30A/600V
MFG Item Number
ME30FS-M2
This item cannot be canceled or returned
Description
Disconnect Switches, FS Series
Disconnect Switch Kit, 3-P, 30A/600V
- Suitable as a Motor Disconnect
- Non‑Fusible
- 30 Amp
- Models with or without Auxiliary Contacts Available
- Padlockable Handle
- Includes Weatherproof FS Plate
Specifications
Specifications
| Manufacturer Part Number |
ME30FS-M2 |
| Manufacturer |
Mennekes Electrical Products |
| Product Series |
FS |
| Family Series |
Mennekes Electrical Products Disconnect Switches, FS Series |
| Description |
Disconnect Switch Kit, 3-P, 30A/600V Non-Fusible, Door/Plate Mount, w/Aux Contacts, UL508 Listed, Open |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Pistol - Red, Yellow |
| Mounting |
Surface |
| Fusible |
No |
| Auxiliary Contact |
1NO, 1NC |
| Approvals |
CSA, UL |
| Net Weight |
0.325 lbs |
| Gross Weight |
0.335 lbs |
ME30FS-M2
Mennekes Electrical Products Disconnect Switches, FS Series