Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ME30SLP1A-M2V2 Mennekes Electrical Products Disconnect Switches, SLP Series, 30A 600V SPEC GRADE STAINLESS
MFG Item Number
ME30SLP1A-M2V2
ME30SLP1A-M2V2 Mennekes Electrical Products Disconnect Switches, SLP Series, 30A 600V SPEC GRADE STAINLESS
MFG Item Number
ME30SLP1A-M2V2
This item cannot be canceled or returned
Description
Disconnect Switches, SLP Series
30A 600V SPEC GRADE STAINLESS
Non Fusible NEMA 4X;12 3 Pole/600V Mennekes SLP series of non fusible disconnect switches are 3 pole 600V switches that are suited for installation on branch motor circuits as a load rated lock‑out device. They come availble in three enclosure size units that feature a 15 degree sloped top and drainage channel. Enclosures are fitted with sealed rear fixing hoels for flush mounting, removable covers and wiring space for easy installation.
Specifications
Specifications
Manufacturer Part Number
ME30SLP1A-M2V2
Manufacturer
Mennekes Electrical Products
Product Series
SLP
Family Series
Mennekes Electrical Products Disconnect Switches, SLP Series
Description
30A 600V SPEC GRADE STAINLESS SWITCH - 7.6in. x 4.7in. x 3.7in. ENCLOSURE
Poles
3
NEMA Rating
NEMA 12, NEMA 4X
Current Rating
30 A
AC Voltage
600 VAC
Operator Type
Selector - Red, Yellow
Mounting
Surface
Fusible
No
Auxiliary Contact
1NO, 1NC
Approvals
CSA, UL
Net Weight
4.15 lbs
Gross Weight
4.55 lbs
ME30SLP1A-M2V2
Mennekes Electrical Products Disconnect Switches, SLP Series