Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mennekes Electrical Products Disconnect Switches, Spec Grade Series
ME30SLP2A-M2-MF
Mennekes Electrical Products Disconnect Switches, Spec Grade Series
30A 3P 600V SPEC GRADE STAINLESS
MFG Item Number
ME30SLP2A-M2-MF
This item cannot be canceled or returned
Description
Disconnect Switches, Spec Grade Series
30A 3P 600V SPEC GRADE STAINLESS
Spec Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
ME30SLP2A-M2-MF |
| Manufacturer |
Mennekes Electrical Products |
| Product Series |
Spec Grade |
| Family Series |
Mennekes Electrical Products Disconnect Switches, Spec Grade Series |
| Description |
30A 3P 600V SPEC GRADE STAINLESS SWITCH - LARGE ENCLOSURE WITH ATTACHED MOUNTING FEET |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Surface |
| Fusible |
No |
| Auxiliary Contact |
1NO, 1NC |
| Enclosure Composition |
Metallic |
| Protection Rating |
IP69K |
| Approvals |
CSA, cULus, UL |
| Net Weight |
6.955 lbs |
| Gross Weight |
8.915 lbs |
ME30SLP2A-M2-MF
Mennekes Electrical Products Disconnect Switches, Spec Grade Series