ME323S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ME323S Appleton Fittings, ME-S Series, STEEL MALE ENLARGERS
MFG Item Number
ME323S

ME323S Appleton Fittings, ME-S Series, STEEL MALE ENLARGERS

MFG Item Number
ME323S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, ME-S Series
Item #
ME323S
STEEL MALE ENLARGERS

ME-S Series Information

  • Explosionproof, dust‑ignitionproof
  • Knurled female hub
  • Tapered threaded hubs (NPT) for Rigid Conduit and IMC
O‑Z/Gedney ME‑S male enlargers are explosionproof and dust‑ignitionproof. They are used to enlarge a threaded hub in an enclosure or fitting.

Specifications

Specifications
Manufacturer Part Number ME323S
Manufacturer Appleton
Product Series ME-S
Family Series Appleton Fittings, ME-S Series
Description STEEL MALE ENLARGERS
Connection Type Male/Female
External Thread 1/2 NPT
Internal Thread 3/4 NPT
Length 1.34 "
Material Zinc
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Comments Explosionproof, Dust-Ignitionproof
Net Weight 0.01 lbs
Gross Weight 0.15 lbs